Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NTE Electronics Miscellaneous
NTE219
NTE Electronics Miscellaneous
PNP SI GEN PUR AMP SWITCH TO-3
This item cannot be canceled or returned
Description
PNP SI GEN PUR AMP SWITCH TO-3
Specifications
Specifications
| Manufacturer |
NTE Electronics |
| Family Series |
NTE Electronics Miscellaneous |
| Manufacturer Part Number |
NTE219 |
| Description |
PNP SI GEN PUR AMP SWITCH TO-3 |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.039 lbs |
NTE219
NTE Electronics Miscellaneous