NTE5075A
NTE Electronics Diodes, 1W Zener Diode Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NTE5075A

NTE Electronics Diodes, 1W Zener Diode Series

NTE5075A

NTE Electronics Diodes, 1W Zener Diode Series
DIODE, 16V, 1W, 5pct., DO-41, 2/PK
MFG Item Number
NTE5075A
More specs
This item cannot be canceled or returned

Obsolete

Description

Diodes, 1W Zener Diode Series
Item #
NTE5075A
DIODE, 16V, 1W, 5pct., DO-41, 2/PK

1W Zener Diode Series Information

  • Easily Cleaned with Freon, Alcohol, Chlorothene, and Similar Solvents
  • Zener Voltage 110V to 200V
  • Low Zener Impedance
  • Excellent Clamping
  • Low Cost


Specifications

Specifications
Manufacturer Part Number NTE5075A
Manufacturer NTE Electronics
Product Series 1W Zener Diode
Family Series NTE Electronics Diodes, 1W Zener Diode Series
Description DIODE, 16V, 1W, 5pct., DO-41, 2/PK
Nominal Voltage 16 V
Wattage 1 W
Net Weight 0.01 lbs
Gross Weight 0.01 lbs