NTE5232AK
NTE Electronics Diodes, 10W Zener Diode Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NTE5232AK NTE Electronics Diodes, 10W Zener Diode Series, DIODE, 200V, 10W, 5pct., CATH CASE,

MFG Item Number
NTE5232AK

NTE5232AK NTE Electronics Diodes, 10W Zener Diode Series, DIODE, 200V, 10W, 5pct., CATH CASE,

MFG Item Number
NTE5232AK
More specs
This item cannot be canceled or returned

Obsolete

Description

Diodes, 10W Zener Diode Series
Item #
NTE5232AK
DIODE, 200V, 10W, 5pct., CATH CASE,

10W Zener Diode Series Information

  • Anode or Cathode Connected to Stud
  • Zener Voltage 3.9V to 200V
  • DO4 Stud Mount Package
  • 5% Tolerance
  • 10 Watt


Specifications

Specifications
Manufacturer Part Number NTE5232AK
Manufacturer NTE Electronics
Product Series 10W Zener Diode
Family Series NTE Electronics Diodes, 10W Zener Diode Series
Description DIODE, 200V, 10W, 5pct., CATH CASE, DO-4
Nominal Voltage 200 V
Wattage 10 W
Stud Polarity Cathode Stud (Reverse)
Net Weight 0.015 lbs
Gross Weight 0.02 lbs