Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NTE5806 NTE Electronics Diodes, DIODE, DO-27, 600V, 3A, STD

MFG Item Number
NTE5806

NTE5806 NTE Electronics Diodes, DIODE, DO-27, 600V, 3A, STD

MFG Item Number
NTE5806
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Diodes, Series
Item #
NTE5806
DIODE, DO-27, 600V, 3A, STD

Series Information

Specifications

Specifications
Manufacturer Part Number NTE5806
Manufacturer NTE Electronics
Family Series NTE Electronics Diodes
Description DIODE, DO-27, 600V, 3A, STD
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
1N5408
1N5408
HV Components Associates Diodes