Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NTM-212-TONS-0000 Control Techniques Motors, NT Series, NT 2in. SERVO MOTOR, METRIC MOUNTING
MFG Item Number
960756-08
NTM-212-TONS-0000 Control Techniques Motors, NT Series, NT 2in. SERVO MOTOR, METRIC MOUNTING
MFG Item Number
960756-08
Item Number
NTM-212-TONS-0000
This item cannot be canceled or returned
Description
NT 2in. SERVO MOTOR, METRIC MOUNTING
Very Low Inertia With or Without Holding Brakes All Model are IP65 Rated 2048 Standard Encoder Resolution English or Metric Flanges The NT Motor is an economical, high performance motor manufactured to maximize torque and minimize size. The NT motor uses powerful Neodymium magnets and is manufactured with a segmented core to maximize stator efficiency and further reduce size.
Specifications
Specifications
Manufacturer Part Number
960756-08
Manufacturer
Control Techniques
Product Series
NT
Family Series
Control Techniques Motors, NT Series
Description
NT 2in. SERVO MOTOR, METRIC MOUNTING FLANGE, 12.5 LB-IN CONT. TORQUE, 240VAC, MS CONNECTORS ON 1 METER
Power Rating
0.74 kW
Voltage
230 VAC
Rated Speed
5,000 RPM
Mounting
Metric
Encoder Type
Incremental
Encoder Bit Resolution
14 BIT
Peak Torque
37.5 in-lb
Brake
No
Protection Rating
IP65
Approvals
cURus
Net Weight
4 lbs
Gross Weight
4 lbs
NTM-212-TONS-0000
Control Techniques Motors, NT Series