Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, NT Series
NTRCNRHSR
Greystone Energy Systems HVAC Sensors, NT Series
Room Network Sensor, Temperature &
MFG Item Number
NTRCNRHSR
This item cannot be canceled or returned
Description
Room Network Sensor, Temperature &
Specifications
Specifications
| Manufacturer Part Number |
NTRCNRHSR |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
NT |
| Family Series |
Greystone Energy Systems HVAC Sensors, NT Series |
| Description |
Room Network Sensor, Temperature & Humidity, No LCD, Selectable BACnet or Modbus Output, Override Switch, |
| Application |
Indoor |
| Output |
BACnet, Modbus, RS-485, SPST |
| Input |
20-28 VAC, 20-28 VDC |
| Humidity Range |
0-100 % RH |
| Display |
None |
| Override |
Yes |
| Set Point |
No |
| Approvals |
CE |
| Operating Temperature |
32-122 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NTRCNRHSR
Greystone Energy Systems HVAC Sensors, NT Series