Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, NT Series
NTRCNTSR
Greystone Energy Systems HVAC Sensors, NT Series
Room Network Sensor, Temperature,
This item cannot be canceled or returned
Description
Room Network Sensor, Temperature,
- BACnet or Modbus communication
- Temperature and RH monitoring
- Room, Duct or Outside
- LCD display (Room only)
- Several optional features available
Specifications
Specifications
| Manufacturer Part Number |
NTRCNTSR |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
NT |
| Family Series |
Greystone Energy Systems HVAC Sensors, NT Series |
| Description |
Room Network Sensor, Temperature, No LCD, Selectable BACnet or Modbus Output, Override Switch, Relay |
| Application |
Indoor |
| Humidity Range |
0-100% RH |
| Operating Temperature |
32-122 °F |
| Function |
Humidity, Temperature |
| Display |
No Display |
| Override |
Yes |
| Set Point |
No |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NTRCNTSR
Greystone Energy Systems HVAC Sensors, NT Series