Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NUS3 IDEC Circuit Breakers, PLUG IN BASE SURFACE MOUNT FOR 3POLE
NUS3 IDEC Circuit Breakers, PLUG IN BASE SURFACE MOUNT FOR 3POLE
This item cannot be canceled or returned
Description
PLUG IN BASE SURFACE MOUNT FOR 3POLE
Specifications
Specifications
| Family Series |
IDEC Circuit Breakers |
| Manufacturer |
IDEC |
| Manufacturer Part Number |
NUS3 |
| Description |
PLUG IN BASE SURFACE MOUNT FOR 3POLE |
| Accessory Type |
Base |
| For Use With |
NRAN Series, NRAS Series |
| Approvals |
CSA, cURus, UR |
| Net Weight |
0.0441 lbs |
| Gross Weight |
0.0441 lbs |
NUS3
IDEC Circuit Breakers