NV2IG15XSG
Killark Light Fixtures, NV2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NV2IG15XSG

Killark Light Fixtures, NV2 Series

NV2IG15XSG

Killark Light Fixtures, NV2 Series
INCAN 150W CEIL STD GLOBE/GRD
MFG Item Number
NV2IG15XSG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, NV2 Series
Item #
NV2IG15XSG
INCAN 150W CEIL STD GLOBE/GRD

NV2 Series Information

Applications
Designed specifically for corrosive & wet NEMA 4X and hazardous environments.
Typical applications include manufacturing plants, chemical and petrochemical processing facilities, sewage treatment plants, off‑shore and dockside installations, agricultural, commercial/industrial, mining and marine facilities.

Features
  • NV2 Series non‑metallic light fixtures combine an outstanding balance of strength, stiffness, toughness and electrical properties
  • Energy and labor saving fluorescent or incandescent models
  • Accessories include polycarbonate dome reflectors and wall extension
  • Molded from 30% glass‑filled thermoset polyester for high strength
  • Resists corrosive effects of most chemicals, hydrocarbons and solvents
  • Designed for indoor and outdoor, globe down applications.

Specifications

Specifications
Manufacturer Part Number NV2IG15XSG
Manufacturer Killark
Product Series NV2
Family Series Killark Light Fixtures, NV2 Series
Description INCAN 150W CEIL STD GLOBE/GRD
Voltage 277 VAC
Style Globe
Lamp Type Incandescent
Power 15 W
Hub Size 3/4 "
Mounting Ceiling
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 277 VAC
Approvals ABS, CSA, UL
Net Weight 2.89 lbs
Gross Weight 3.1 lbs