NVA15GHGA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NVA15GHGA

Hubbell Light Fixtures

NVA15GHGA

Hubbell Light Fixtures
MARINE INCAND. LIGHT FIXTURE
MFG Item Number
NVA15GHGA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
NVA15GHGA
MARINE INCAND. LIGHT FIXTURE

Series Information

Specifications

Specifications
Manufacturer Part Number NVA15GHGA
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Description MARINE INCAND. LIGHT FIXTURE
Lamp Included No
Voltage 125 VAC
Style Globe and Guard
Lamp Type Incandescent
Mounting Screw
Marine Rated Yes
Nominal Voltage 120 VAC
Approvals CSA
Net Weight 2.12 lbs
Gross Weight 2.2 lbs