NVAV-P112
PMA (Division of ABB) Fittings, PMAFIX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NVAV-P112

PMA (Division of ABB) Fittings, PMAFIX Series

NVAV-P112

PMA (Division of ABB) Fittings, PMAFIX Series
COND FTNG 45D PG11 NW12 PA6/BR BLK
MFG Item Number
NVAV-P112
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PMAFIX Series
Item #
NVAV-P112
COND FTNG 45D PG11 NW12 PA6/BR BLK

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Manufacturer Part Number NVAV-P112
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Description VAV Connector 45 Degree Elbow, PG Metal Thread - Thread 11, Fits to Conduit Size NW/Metric 12/16, Color Black
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Clip
Angle 45 °
Trade Size 16 mm
Hub Size PG 11
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals CSA, cURus
Net Weight 0.05 lbs
Gross Weight 0.05 lbs