NVBV-M207-10
PMA (Division of ABB) Fittings, PMAFIX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NVBV-M207-10

PMA (Division of ABB) Fittings, PMAFIX Series

NVBV-M207-10

PMA (Division of ABB) Fittings, PMAFIX Series
FTNG 90C M20NW17 PA6/BR 10 IP68 BLK
MFG Item Number
NVBV-M207-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PMAFIX Series
Item #
NVBV-M207-10
FTNG 90C M20NW17 PA6/BR 10 IP68 BLK

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Manufacturer Part Number NVBV-M207-10
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Description PMAFIX 90 Degree Black Elbow with Metric Threads, Elbow Material - Polyamide 6, Thread Material-Nickel-Plated Brass, Thread Size - M20x1.5, Conduit Size NW - 17, Thread Length - 10
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Clip
Angle 90 °
Trade Size 20 mm
Hub Size M20
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals CSA, cURus
Net Weight 0.07 lbs
Gross Weight 0.07 lbs