NVBV-M257-7
PMA (Division of ABB) Fittings, PMAFIX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NVBV-M257-7

PMA (Division of ABB) Fittings, PMAFIX Series

NVBV-M257-7

PMA (Division of ABB) Fittings, PMAFIX Series
FTNG 90C M25 NW17 PA6/BR 7 IP68 BLK
MFG Item Number
NVBV-M257-7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 450

Description

Fittings, PMAFIX Series
Item #
NVBV-M257-7
FTNG 90C M25 NW17 PA6/BR 7 IP68 BLK

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Manufacturer Part Number NVBV-M257-7
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Description PMAFIX 90 Degree Black Elbow with Metric Threads, Elbow Material - Polyamide 6, Thread Material-Nickel-Plated Brass, Thread Size - M25x1.5, Conduit Size NW - 17, Thread Length - 7
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Clip
Angle 90 °
Trade Size 20 mm
Hub Size M25
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals CSA, cURus
Net Weight 0.08 lbs
Gross Weight 0.08 lbs