Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Fittings
NVN3-21.30
PMA (Division of ABB) Fittings
CONDUIT SEAL PETELAST NW23 IP68 BLK
MFG Item Number
NVN3-21.30
This item cannot be canceled or returned
Description
CONDUIT SEAL PETELAST NW23 IP68 BLK
Specifications
Specifications
| Manufacturer Part Number |
NVN3-21.30 |
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Fittings |
| Description |
Black Sealing Cap, Material - Polyesterelastomer, Fits to Nominal Width - 23 |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |
NVN3-21.30
PMA (Division of ABB) Fittings