NVNZ-M160S/P1-L
PMA (Division of ABB) Fittings, PMAFIX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NVNZ-M160S/P1-L

PMA (Division of ABB) Fittings, PMAFIX Series

NVNZ-M160S/P1-L

PMA (Division of ABB) Fittings, PMAFIX Series
FTNG STR M16 NW10 PA6/BR 4-6.5 LONG
MFG Item Number
NVNZ-M160S/P1-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PMAFIX Series
Item #
NVNZ-M160S/P1-L
FTNG STR M16 NW10 PA6/BR 4-6.5 LONG

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Manufacturer Part Number NVNZ-M160S/P1-L
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Description VNZ Connector Straight, Metric Metal Thread with Strain Relief IP68 - Long Thread M16x1.5, Conduit Size NW 10, Clamping Range 4.0-6.5, with Sealing Insert, Color Black
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Clip
Angle Straight
Trade Size 12 mm
Hub Size M16
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals CSA, cURus
Net Weight 0.07 lbs
Gross Weight 0.07 lbs