NVNZ-M323R1/P-L
PMA (Division of ABB) Fittings, PMAFIX Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NVNZ-M323R1/P-L PMA (Division of ABB) Fittings, PMAFIX Series, FTNG ONLY STR M32NW23 PA6/BR LNG 17
MFG Item Number
NVNZ-M323R1/P-L

NVNZ-M323R1/P-L PMA (Division of ABB) Fittings, PMAFIX Series, FTNG ONLY STR M32NW23 PA6/BR LNG 17

MFG Item Number
NVNZ-M323R1/P-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PMAFIX Series
Item #
NVNZ-M323R1/P-L
FTNG ONLY STR M32NW23 PA6/BR LNG 17

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Manufacturer Part Number NVNZ-M323R1/P-L
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Description VNZ Connector Straight, Metric Metal Thread with Strain Relief IP68 - Long Thread M32x1.5, Conduit Size NW 23, Clamping Range 17.0-20.5, Without Sealing Insert, Color Black
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Clip
Angle Straight
Trade Size 25 mm
Hub Size M32
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals CSA, cURus
Net Weight 0.28 lbs
Gross Weight 0.28 lbs