NVPFG26
Killark Light Fixtures, NVPF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NVPFG26

Killark Light Fixtures, NVPF Series

NVPFG26

Killark Light Fixtures, NVPF Series
NVP 26W FLUOR BODY ONLY
MFG Item Number
NVPFG26
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, NVPF Series
Item #
NVPFG26
NVP 26W FLUOR BODY ONLY

NVPF Series Information


Specifications

Specifications
Manufacturer Part Number NVPFG26
Manufacturer Killark
Product Series NVPF
Family Series Killark Light Fixtures, NVPF Series
Description NVP 26W FLUOR BODY ONLY
Voltage 120-277 VAC
Style Globe
Lamp Type Fluorescent
Power 26 W
Hub Size 3/4 "
Enclosed Yes
Gasket Included Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs