NVPIG40
Killark Light Fixtures, NVPI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NVPIG40

Killark Light Fixtures, NVPI Series

NVPIG40

Killark Light Fixtures, NVPI Series
NVP 40W INCAN BODY ONLY
MFG Item Number
NVPIG40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, NVPI Series
Item #
NVPIG40
NVP 40W INCAN BODY ONLY

NVPI Series Information


Specifications

Specifications
Manufacturer Part Number NVPIG40
Manufacturer Killark
Product Series NVPI
Family Series Killark Light Fixtures, NVPI Series
Description NVP 40W INCAN BODY ONLY
Voltage 120-277 VAC
Style Globe
Lamp Type Incandescent
Power 40 W
Hub Size 3/4 "
Enclosed Yes
Gasket Included Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs