Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
NVS Series Information
| Manufacturer Part Number | NVSLCFG25R |
|---|---|
| Manufacturer | Killark |
| Product Series | NVS |
| Family Series | Killark Light Fixtures, NVS Series |
| Description | LED BODY RED FLASH 120-240VAC |
| Voltage | 120-240 VAC |
| Lamp Type | LED |
| Lamp Base | Compact |
| Protection Rating | IP66 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3, NEMA 4X |
| Nominal Voltage | 120 VAC, 240 VAC |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |