NVSLCFG26B
Killark Light Fixtures, NVS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NVSLCFG26B

Killark Light Fixtures, NVS Series

NVSLCFG26B

Killark Light Fixtures, NVS Series
LED BODY BLUE FLASH 12-80VDC
MFG Item Number
NVSLCFG26B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, NVS Series
Item #
NVSLCFG26B
LED BODY BLUE FLASH 12-80VDC

NVS Series Information


Specifications

Specifications
Manufacturer Part Number NVSLCFG26B
Manufacturer Killark
Product Series NVS
Family Series Killark Light Fixtures, NVS Series
Description LED BODY BLUE FLASH 12-80VDC
Voltage 12-80 VDC, 24 VAC
Lamp Type LED
Lamp Base Compact
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4X
Nominal Voltage 12 VDC, 24 VAC, 24 VDC, 48 VDC, 90 VDC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs