Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, NVS Series
NVSLCSG26RBG
Killark Light Fixtures, NVS Series
RED LED ST 12-80VDC WALL+GRD
MFG Item Number
NVSLCSG26RBG
This item cannot be canceled or returned
Description
Light Fixtures, NVS Series
RED LED ST 12-80VDC WALL+GRD
Specifications
Specifications
| Manufacturer Part Number |
NVSLCSG26RBG |
| Manufacturer |
Killark |
| Product Series |
NVS |
| Family Series |
Killark Light Fixtures, NVS Series |
| Description |
RED LED ST 12-80VDC WALL+GRD |
| Voltage |
12-80 VDC, 24 VAC |
| Lamp Type |
LED |
| Hub Size |
3/4 " |
| Mounting |
Wall Bracket |
| Lamp Base |
Compact |
| Protection Rating |
IP66 |
| Enclosed |
Yes |
| Gasket Included |
Yes |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4X |
| Nominal Voltage |
12 VDC, 24 VAC, 24 VDC, 48 VDC, 90 VDC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
NVSLCSG26RBG
Killark Light Fixtures, NVS Series