Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NW10-10 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS HTM RING TERM, 12-10, NO10,
NW10-10 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS HTM RING TERM, 12-10, NO10,
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
NON-INS HTM RING TERM, 12-10, NO10,
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
NW10-10 |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Non-Insulated High-Temperature Ring Terminal, Length .66 Inches, Width .31 Inches, Bolt Hole 10, Wire Range 12-10 AWG, 1200 Degree Fahrenheit Maximum, Nickel Alloy, Plain Finish |
| Terminal Type |
Ring |
| Wire Size Range |
12-10 AWG |
| Insulated |
Non-Insulated |
| Material |
Nickel |
| Plating Material |
None |
| Stud Size |
#5 |
| Maximum Temperature |
1,200 °F |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
NW10-10
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series