Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NW3100T32WP21 Eaton Circuit Breakers, NW3100T32W W/ 10NES1000T2
MFG Item Number
NW3100T32WP21
NW3100T32WP21 Eaton Circuit Breakers, NW3100T32W W/ 10NES1000T2
MFG Item Number
NW3100T32WP21
This item cannot be canceled or returned
Description
NW3100T32W W/ 10NES1000T2
Specifications
Specifications
| Manufacturer Part Number |
NW3100T32WP21 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
NW3100T32W W/ 10NES1000T2 |
| Poles |
3 |
| Current Rating |
1,000 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSI |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
NW3100T32WP21
Eaton Circuit Breakers