Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NW3100T33W Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
NW3100T33W
NW3100T33W Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
NW3100T33W
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
NW3100T33W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
1,000 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LS |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
46 lbs |
| Net Weight |
46 lbs |
NW3100T33W
Eaton Circuit Breakers