Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NW3100T36V3WP22 Eaton Circuit Breakers, NW 3P 1000A GND Flt LSIG CB w/plug-
MFG Item Number
NW3100T36V3WP22
NW3100T36V3WP22 Eaton Circuit Breakers, NW 3P 1000A GND Flt LSIG CB w/plug-
MFG Item Number
NW3100T36V3WP22
This item cannot be canceled or returned
Description
NW 3P 1000A GND Flt LSIG CB w/plug-
Specifications
Specifications
Manufacturer Part Number
NW3100T36V3WP22
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C electronic molded case circuit breaker, N-frame, NW, Electronic LSIG trip, Three-pole, 1000A, 690 Vac, 50 kAIC at 415 Vac, no term., World, Ambient temperature not marked on trip, 500, 800, 900, 1000A Adj. rating plug
Poles
3
Current Rating
1,000 A
Max Voltage
690 VAC
Trip Unit
Electronic
Electronic Trip Unit
LSIG
Mounting
Panel
Neutral Pole
No
Gross Weight
46 lbs
Net Weight
46 lbs
NW3100T36V3WP22
Eaton Circuit Breakers