Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NW3125T33WP09 Eaton Circuit Breakers, NW3125T33W w/ A12NES1250T2
MFG Item Number
NW3125T33WP09
NW3125T33WP09 Eaton Circuit Breakers, NW3125T33W w/ A12NES1250T2
MFG Item Number
NW3125T33WP09
This item cannot be canceled or returned
Description
NW3125T33W w/ A12NES1250T2
Specifications
Specifications
| Manufacturer Part Number |
NW3125T33WP09 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series C electronic molded case circuit breaker, N-frame, NW, Digitrip 310 RMS, Electronic LS trip, Three-pole, 1200A, 690 Vac, 50 kAIC at 415 Vac, Without terminals, World, 630, 800, 1000, 1250A adjustable rating plug |
| Poles |
3 |
| Current Rating |
1,250 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LS |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
0.01 lbs |
| Net Weight |
0.01 lbs |
NW3125T33WP09
Eaton Circuit Breakers