Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NW316T32V3WP35 Eaton Circuit Breakers, NW 3P 1600A CB Lsi w/Adj Rtg Plug /Conn
MFG Item Number
NW316T32V3WP35
NW316T32V3WP35 Eaton Circuit Breakers, NW 3P 1600A CB Lsi w/Adj Rtg Plug /Conn
MFG Item Number
NW316T32V3WP35
This item cannot be canceled or returned
Description
NW 3P 1600A CB Lsi w/Adj Rtg Plug /Conn
Specifications
Specifications
Manufacturer Part Number
NW316T32V3WP35
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C electronic molded case circuit breaker, N-frame, NW, Digitrip 310 RMS, Electronic LSI trip, Three-pole, 1600A, 690 Vac, 50 kAIC at 415 Vac, No term., World, Ambient temp not marked on trip
Poles
3
Current Rating
1,600 A
Max Voltage
690 VAC
Trip Unit
Electronic
Electronic Trip Unit
LSI
Mounting
Panel
Neutral Pole
No
Gross Weight
0 lbs
Net Weight
0 lbs
NW316T32V3WP35
Eaton Circuit Breakers