Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NW316T33WP35 Eaton Circuit Breakers, NW 3P 1600 AMP BREAKER LS W/ADJ
MFG Item Number
NW316T33WP35
NW316T33WP35 Eaton Circuit Breakers, NW 3P 1600 AMP BREAKER LS W/ADJ
MFG Item Number
NW316T33WP35
This item cannot be canceled or returned
Description
NW 3P 1600 AMP BREAKER LS W/ADJ
Specifications
Specifications
| Manufacturer Part Number |
NW316T33WP35 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
NW 3P 1600 AMP BREAKER LS W/ADJ RATING PLUG-REAR CONNECTORS |
| Poles |
3 |
| Current Rating |
1,600 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LS |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
92 lbs |
| Net Weight |
92 lbs |
NW316T33WP35
Eaton Circuit Breakers