Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NW316T33WP36Z13 Eaton Circuit Breakers, 3-Pole 1250 Amp With 1600 Amp Frame
MFG Item Number
NW316T33WP36Z13
NW316T33WP36Z13 Eaton Circuit Breakers, 3-Pole 1250 Amp With 1600 Amp Frame
MFG Item Number
NW316T33WP36Z13
This item cannot be canceled or returned
Description
3-Pole 1250 Amp With 1600 Amp Frame
Specifications
Specifications
| Manufacturer Part Number |
NW316T33WP36Z13 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
3-Pole 1250 Amp With 1600 Amp Frame Nameplate |
| Poles |
3 |
| Current Rating |
1,600 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LS |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
NW316T33WP36Z13
Eaton Circuit Breakers