Series Information
| Manufacturer Part Number | NW316T35V3WP35 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | Eaton Series C electronic molded case circuit breaker, N-frame, NW, Digitrip 310 RMS, Electronic LSG trip, Three-pole, 1600A, 690 Vac, 50 kAIC at 415 Vac, No term., World, Ambient temp not marked on trip |
| Poles | 3 |
| Current Rating | 1,600 A |
| Max Voltage | 690 VAC |
| Trip Unit | Electronic |
| Electronic Trip Unit | LSG |
| Mounting | Panel |
| Neutral Pole | No |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |