Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NW316T36V3WP36 Eaton Circuit Breakers, 3 POLE 1250A LSGI BREAKER M/1600A
MFG Item Number
NW316T36V3WP36
NW316T36V3WP36 Eaton Circuit Breakers, 3 POLE 1250A LSGI BREAKER M/1600A
MFG Item Number
NW316T36V3WP36
This item cannot be canceled or returned
Description
3 POLE 1250A LSGI BREAKER M/1600A
Specifications
Specifications
| Manufacturer Part Number |
NW316T36V3WP36 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
3 POLE 1250A LSGI BREAKER M/1600A FRAME NAMEPLATE NO TEM REF |
| Poles |
3 |
| Current Rating |
1,600 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSIG |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
NW316T36V3WP36
Eaton Circuit Breakers