NW4125T32W

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NW4125T32W Eaton Circuit Breakers, NW DIGITRIP 310 4P 1250A 0 PERCENT
MFG Item Number
NW4125T32W

NW4125T32W Eaton Circuit Breakers, NW DIGITRIP 310 4P 1250A 0 PERCENT

MFG Item Number
NW4125T32W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
NW4125T32W
NW DIGITRIP 310 4P 1250A 0 PERCENT

Series Information

Specifications

Specifications
Manufacturer Part Number NW4125T32W
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description NW DIGITRIP 310 4P 1250A 0 PERCENT R.P. PROT ADJ
Poles 4
Current Rating 1,250 A
Max Voltage 690 VAC
Trip Unit Electronic
Electronic Trip Unit LSI
Mounting Panel
Neutral Pole Yes
Gross Weight 46 lbs
Net Weight 46 lbs