Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NW416T331V3WP35 Eaton Circuit Breakers, NW 4P 1600A CB 100 LP LS W/Adj Rtg
MFG Item Number
NW416T331V3WP35
NW416T331V3WP35 Eaton Circuit Breakers, NW 4P 1600A CB 100 LP LS W/Adj Rtg
MFG Item Number
NW416T331V3WP35
This item cannot be canceled or returned
Description
NW 4P 1600A CB 100 LP LS W/Adj Rtg
Specifications
Specifications
| Manufacturer Part Number |
NW416T331V3WP35 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series C electronic molded case circuit breaker, N-frame, NW, Electronic LS trip, Four-pole, 1600A, 690 Vac, 50 kAIC at 415 Vac, no term., World, 100 protected neutral pole, 800, 1000, 1250, 1600A Adj. rating plug |
| Poles |
4 |
| Current Rating |
1,600 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LS |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Gross Weight |
102 lbs |
| Net Weight |
102 lbs |
NW416T331V3WP35
Eaton Circuit Breakers