Series Information
| Manufacturer Part Number | NW416T331WP35 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | Eaton Series C electronic molded case circuit breaker, N-frame, NW, Complete breaker, Electronic LS trip, Four-pole, 1600A, 690 Vac, 50 kAIC at 415 Vac, no term., World, 100 protected neutral pole, 800, 1000, 1250, 1600A Adj. rating plug |
| Poles | 4 |
| Current Rating | 1,600 A |
| Max Voltage | 690 VAC |
| Trip Unit | Electronic |
| Electronic Trip Unit | LS |
| Mounting | Panel |
| Neutral Pole | Yes |
| Gross Weight | 102 lbs |
| Net Weight | 102 lbs |