Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NW52 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NONINS HTM RING TERM, 20-18, No8, M
NW52 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NONINS HTM RING TERM, 20-18, No8, M
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
NONINS HTM RING TERM, 20-18, No8, M
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
NW52 |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Non-Insulated High-Temperature Ring Terminal, Length .63 Inches, Width .31 Inches, Bolt Hole 10, Wire Range 20-18 AWG, 1200 Degree Fahrenheit Maximum, Nickel Alloy, Plain Finish, 1,000 Pack |
| Terminal Type |
Ring |
| Wire Size Range |
12-10 AWG |
| Insulated |
Non-Insulated |
| Material |
Nickel |
| Plating Material |
None |
| Stud Size |
#10 |
| Maximum Temperature |
1,200 °F |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
NW52
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series