NWA-213

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NWA-213

IDEC Switches, TW Series

NWA-213

IDEC Switches, TW Series
ON-OFF TW NP
MFG Item Number
NWA-213
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
NWA-213
ON-OFF TW NP

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number NWA-213
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description ON-OFF TW NP
Switch Type Pushbutton/Selector Switch
Legend On/Off
Approvals CCC, CSA, TUV, UL
Net Weight 0.108 lbs
Gross Weight 0.108 lbs