Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | NWAL-104R |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Legend Plate, 22mm, in.EMERG. STOPin., Half Round, White Letters on Red |
| Legend | Emegergency Stop |
| Hole Size | 22 mm |
| Shape | 1/2 Round |
| Background Color | Red |
| Legend Location | Top |
| Height | 1.5 " |
| Width | 1.11 " |
| Net Weight | 0.0035 lbs |
| Gross Weight | 0.0035 lbs |