NWAL-105

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NWAL-105 IDEC Switches, TW Series, NAMEPLATE P/B TW SERIES FAST
MFG Item Number
NWAL-105

NWAL-105 IDEC Switches, TW Series, NAMEPLATE P/B TW SERIES FAST

MFG Item Number
NWAL-105
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
NWAL-105
NAMEPLATE P/B TW SERIES FAST

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number NWAL-105
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description NAMEPLATE P/B TW SERIES FAST
Switch Type Pushbutton
Legend Fast
Background Color Black
Legend Location Top
Height 1 "
Width 1.13 "
Approvals CCC, CSA, TUV, UL
Net Weight 0.108 lbs
Gross Weight 0.005 lbs