NWAL-125

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NWAL-125 IDEC Switches, TW Series, Legend Plate, 22mm, in.STOPin., Half Rnd
MFG Item Number
NWAL-125

NWAL-125 IDEC Switches, TW Series, Legend Plate, 22mm, in.STOPin., Half Rnd

MFG Item Number
NWAL-125
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, TW Series
Item #
NWAL-125
Legend Plate, 22mm, in.STOPin., Half Rnd

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number NWAL-125
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Legend Plate, 22mm, in.STOPin., Half Rnd
Switch Type Pushbutton
Legend Stop
Background Color Black
Legend Location Top
Height 1 "
Width 1.13 "
Approvals CCC, CSA, TUV, UL
Net Weight 0.108 lbs
Gross Weight 0.108 lbs