Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NWAL-211

IDEC Switches

NWAL-211

IDEC Switches
Legend Plate, 22mm, Man/Auto,1/2
MFG Item Number
NWAL-211
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NWAL-211
Legend Plate, 22mm, Man/Auto,1/2

Series Information

Specifications

Specifications
Manufacturer Part Number NWAL-211
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, Man/Auto,1/2 Round
Switch Type 2-Position Selector Switch
Legend Man/Auto
Hole Size 22 mm
Shape 1/2 Round
Background Color Black
Legend Location Top
Height 1.57 "
Width 1.13 "
Net Weight 0.108 lbs
Gross Weight 0.108 lbs