Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | NWAL-215 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Legend Plate, 22mm, Raise/Lower,1/2 Round |
| Switch Type | 2-Position Selector Switch |
| Legend | Raise/Lower |
| Hole Size | 22 mm |
| Shape | 1/2 Round |
| Background Color | Black |
| Legend Location | Top |
| Height | 1.57 " |
| Width | 1.13 " |
| Net Weight | 0.108 lbs |
| Gross Weight | 0.108 lbs |