Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NWAL-305 IDEC Switches, Legend Plate, 22mm, Fast/Off/Slow,
MFG Item Number
NWAL-305

NWAL-305 IDEC Switches, Legend Plate, 22mm, Fast/Off/Slow,

MFG Item Number
NWAL-305
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NWAL-305
Legend Plate, 22mm, Fast/Off/Slow,

Series Information

Specifications

Specifications
Manufacturer Part Number NWAL-305
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, Fast/Off/Slow, 1/2 Round
Switch Type 3-Position Selector Switch
Legend Fast/Off/Slow
Hole Size 22 mm
Shape 1/2 Round
Background Color Black
Legend Location Top
Height 1.57 "
Width 1.13 "
Net Weight 0.108 lbs
Gross Weight 0.108 lbs