Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NWAL-313 IDEC Switches, Legend Plate, 22mm, Slow/Off/Fast,
MFG Item Number
NWAL-313

NWAL-313 IDEC Switches, Legend Plate, 22mm, Slow/Off/Fast,

MFG Item Number
NWAL-313
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NWAL-313
Legend Plate, 22mm, Slow/Off/Fast,

Series Information

Specifications

Specifications
Manufacturer Part Number NWAL-313
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, Slow/Off/Fast, 1/2 Round
Switch Type 3-Position Selector Switch
Legend Slow/Off/Fast
Hole Size 22 mm
Shape 1/2 Round
Background Color Black
Legend Location Top
Height 1.57 "
Width 1.13 "
Net Weight 0.0035 lbs
Gross Weight 0.0035 lbs