Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NWAQ-102
This item cannot be canceled or returned
Description
UL, CSA, CE Approvals NEMA 1,2,3,3R,3S,4,4X,5,12,13 IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.
Specifications
Specifications
Manufacturer Part Number
NWAQ-102
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
CLOSE TW NAMEPLATE
Switch Type
Pushbutton
Legend
Close
Background Color
Black
Legend Location
Top
Approvals
CCC, CSA, TUV, UL
Net Weight
0.108 lbs
Gross Weight
0.108 lbs
NWAQ-102
IDEC Switches, TW Series