Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NWAQ-211
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
NWAQ-211 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
MAN-AUTO TW NP |
| Switch Type |
Pushbutton/Selector Switch |
| Legend |
Man/Auto |
| Hole Size |
22 mm |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |