Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NWAQL-104

IDEC Switches

NWAQL-104

IDEC Switches
Legend Plate, 22mm, Emerg Stop,
MFG Item Number
NWAQL-104
More specs

Obsolete

Description

Switches, Series
Item #
NWAQL-104
Legend Plate, 22mm, Emerg Stop,

Series Information

Specifications

Specifications
Manufacturer Part Number NWAQL-104
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, Emerg Stop, Rectangular
Switch Type Pushbutton
Legend Emerg Stop
Hole Size 22 mm
Shape Rectangular
Background Color Black
Legend Location Top
Height 1.54 "
Width 1.13 "
Net Weight 0.004 lbs
Gross Weight 0.004 lbs