Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NWAQL-117

IDEC Switches

NWAQL-117

IDEC Switches
Legend Plate, 22mm, Out,Rectangular
MFG Item Number
NWAQL-117
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NWAQL-117
Legend Plate, 22mm, Out,Rectangular

Series Information

Specifications

Specifications
Manufacturer Part Number NWAQL-117
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, Out,Rectangular
Switch Type Pushbutton
Legend Out
Hole Size 22 mm
Shape Rectangular
Background Color Black
Legend Location Top
Height 1.54 "
Width 1.13 "
Net Weight 0 lbs
Gross Weight 0 lbs