Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | NWAQL-125 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Legend Plate, 22mm, Stop,Rectangular |
| Switch Type | Pushbutton |
| Legend | Stop |
| Hole Size | 22 mm |
| Shape | Rectangular |
| Background Color | Black |
| Legend Location | Top |
| Height | 1.54 " |
| Width | 1.13 " |
| Net Weight | 0.0035 lbs |
| Gross Weight | 0.0035 lbs |