Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NWAQL-212 IDEC Switches, Legend Plate, 22mm, Off/On,
MFG Item Number
NWAQL-212

NWAQL-212 IDEC Switches, Legend Plate, 22mm, Off/On,

MFG Item Number
NWAQL-212
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NWAQL-212
Legend Plate, 22mm, Off/On,

Series Information

Specifications

Specifications
Manufacturer Part Number NWAQL-212
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, Off/On, Rectangular
Switch Type 2-Position Selector Switch
Legend Off/On
Hole Size 22 mm
Shape Rectangular
Background Color Black
Legend Location Top
Height 1.54 "
Width 1.13 "
Net Weight 0.004 lbs
Gross Weight 0.004 lbs