Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NWAQL-213 IDEC Switches, Legend Plate, 22mm, On/Off,

MFG Item Number
NWAQL-213

NWAQL-213 IDEC Switches, Legend Plate, 22mm, On/Off,

MFG Item Number
NWAQL-213
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
NWAQL-213
Legend Plate, 22mm, On/Off,

Series Information

Specifications

Specifications
Manufacturer Part Number NWAQL-213
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, On/Off, Rectangular
Switch Type 2-Position Selector Switch
Legend On/Off
Hole Size 22 mm
Shape Rectangular
Background Color Black
Legend Location Top
Height 1.54 "
Width 1.13 "
Net Weight 0.004 lbs
Gross Weight 0.004 lbs